Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 1 HP, Frame 56
Mfr # 13488375
Zoro # G0231469
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
- Frame 56
Product Information
- Brand Weg
- MFR # 13488375
- Zoro # G0231469
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/8 in |
Length Less Shaft | 9 1/4 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.2 A/6.6-6.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-100 (125012 WSTU SC 100)
- TIMKEN TIM-HM807011, Tapered Roller Bearing 48 Od, Trb Single Cup Cntrl Stand 48 Od, HM807011 (HM807011)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- WEG Air Compressor Motor, 1/2 HP, Frame W56 (13470996)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- Weg Definite Purpose Motors