Shop All AC Air Compressor Motors
Weg
Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T
Mfr # 00518OS1CCD184T
Zoro # G4270822
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230V AC
- Frame 184T
Product Information
- Brand Weg
- MFR # 00518OS1CCD184T
- Zoro # G4270822
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 14 7/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 12 1/8 in |
Description
Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 23.0-20.7 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (2L459)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- LEESON Air Compressor Motor, 5 hp, 230V, 13 3/16"L (120554.00)
- Weg AC Air Compressor Motors