Shop All DC Washdown Motors
Weg
.7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless
Mfr # .7518ES3E56CFL-S
Zoro # G601246934
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design TEFC
- Nameplate RPM 1800
- Nominal Efficiency 78.5
- Motor Mounting Type FOOTLESS
Product Information
- Brand Weg
- MFR # .7518ES3E56CFL-S
- Zoro # G601246934
- UPC # 7909492928263
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.929 |
Details
HP | 0.75 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800 |
Nominal Efficiency | 78.5 |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Frame Material | ROLLED STEEL |
Full Load Amps | 1.2 |
FRAME | 56C |
VOLTAGE | 208-230/460 |
WEIGHT | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-13-G)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- LEESON 3 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 145C Frame, Tefc (121870.00)
- Weg DC Washdown Motors