Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM
Mfr # 01836ET3Y160L-W22
Zoro # G9833555
product price: $2,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,209.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 3,001-3,600
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 01836ET3Y160L-W22
- Zoro # G9833555
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 42 mm |
Length Less Shaft | 532 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 642 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.9 A, 160L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-11)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00118ET3ER143TC-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213TF1-W2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- Weg 3-Phase AC Motors