Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 20 HP, 160L Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 01518ET3Y160L-W22
Zoro # G9833591
product price: $1,599.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 01518ET3Y160L-W22
- Zoro # G9833591
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 532 mm |
Overall Length | 642 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 25 A, 160L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.75" ID NYLON SLEEVE-100' (NHS-175-100 FT)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- WEG 00218ET3E56-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00218ET3E56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15539)
- Weg General Purpose AC Motors