Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM
Mfr # 02518ST3QIE284TC-W22
Zoro # G9962346
product price: $2,667.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,667.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 02518ST3QIE284TC-W22
- Zoro # G9962346
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 5/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 27 15/16 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.5 A, 284TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSRM01.00)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 37" ) 16" x3.5" x0.5" (A-B34K)
- SUPER LUBE 30 lb Multipurpose Grease Pail Translucent White (41030)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- WEG WEG - 05018OT3E326T-W40G, MOTOR 50HP 4P 324/6T WFA2 (05018OT3E326T-W40G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- Weg General Purpose AC Motors