Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM
Mfr # 01018ST3QIE215T-W22
Zoro # G2689933
product price: $1,346.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,346.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 01018ST3QIE215T-W22
- Zoro # G2689933
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 3/16 in |
Overall Length | 19 9/16 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.4 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 4.125-in. Outside Dia., 1.4375-in. Width (HM807046/10)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- WESTWARD Grease Control Valve, 7500 PSI (21EM13)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- Weg General Purpose AC Motors