Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM
Mfr # .7536OT3E56-S
Zoro # G7745291
product price: $228.75
/ea
Free Shipping & Returns
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand Weg
- MFR # .7536OT3E56-S
- Zoro # G7745291
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 11/16 in |
Length Less Shaft | 8 13/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.52-2.28/1.14 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NB, Return Line, 10 micron (ZX-MF1801P10NB)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX49)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS (00236ES1BJP56J-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- Weg General Purpose AC Motors