Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM
Mfr # .7536ES3E56-S
Zoro # G9123414
product price: $215.25
/ea
Free Shipping & Returns
$215.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 56
Product Information
- Brand Weg
- MFR # .7536ES3E56-S
- Zoro # G9123414
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 9/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,475, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.50-2.26/1.13 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) (CMC7001)
- LINCOLN INDUSTRIAL Flexible Spout Measures-8 quarts (LNI-G528)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- Weg 3-Phase AC Motors