Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 03018ET3E286T-W22
Zoro # G3471011
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,417.25
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 03018ET3E286T-W22
- Zoro # G3471011
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 23 5/16 in |
Overall Length | 27.929 |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 70.2/35.1 A, 286T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- DODGE 2517 X 1 1/8 Keyway Taper Locking Bushing (2517 1-1/8)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- BUYERS PRODUCTS Polymer Filler-Strainer Breather Cap Assembly (TFAN3)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TSC Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TSC-W22)
- TRANE 1/12HP 115V 775RPM 3Spd Motor (MOT19010)
- Weg 3-Phase AC Motors