Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 02018EG3E256T-W22
Zoro # G9889056
product price: $1,815.75
/ea
Free Shipping & Returns
$1,815.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 02018EG3E256T-W22
- Zoro # G9889056
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 4 in |
Length Less Shaft | 20 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 49.4/24.7 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- GATES MegaCrimp Couplings (6G-6FJX90S)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- WEG WEG - 01512OT3E284T-W40, MOTOR 15HP 6P 284T WFA2 (01512OT3E284T-W40)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1278M, TEFC, F1 (EM4115T)
- Weg General Purpose AC Motors