Shop All Capacitor Start AC Motors
Weg
3-Phase General Purpose Motor, 20 HP, 230/460V AC Voltage, 286T Frame, 1,180 Nameplate RPM
Mfr # 02012EG3E286T-W22
Zoro # G0120222
product price: $3,359.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,359.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 02012EG3E286T-W22
- Zoro # G0120222
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 27 15/16 in |
Length Less Shaft | 23 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 48.8/24.4 A, 286T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- RIDGID Ridgid® Dark Thread Cutting Oil, 1 Gallon (70830)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 575V AC Voltage, 182/4T Frame, 1,760 Nameplate RPM (00518OT3H184T-S)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056B34D11011)
- Weg Capacitor Start AC Motors