Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 00236ET3E56-S
Zoro # G7745179
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 00236ET3E56-S
- Zoro # G7745179
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.898 |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.94/2.47 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- CORNWELL TOOLS Rotor Blades - Yellow Plastic, 7PK (RS0260306)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- BSC PREFERRED Timing Belt - L, 1 x 32.2in PL, T86 (322L100)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- WEG WEG - 05018OT3E326T-W40G, MOTOR 50HP 4P 324/6T WFA2 (05018OT3E326T-W40G)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- Weg General Purpose AC Motors