Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 01518EG3E254T-W22
Zoro # G9889083
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,555.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 01518EG3E254T-W22
- Zoro # G9889083
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 24.945 |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.6/17.8 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6202 2RS-16)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- BETA 1 FILTERS Air/Oil Separator replacement for 35843341 / DOOSAN (B1AS0001220)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG Motor 2Hp 4P 56Hz Wca2 (00218OT3E56Z-S)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- Weg General Purpose AC Motors