Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # .2518ES3E56-S
Zoro # G9123457
Free Shipping & Returns
$186.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56
Product Information
- Brand Weg
- MFR # .2518ES3E56-S
- Zoro # G9123457
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.15-1.04/0.521 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- Weg General Purpose AC Motors