Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # .3318OT3E56-S
Zoro # G7745258
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56
Product Information
- Brand Weg
- MFR # .3318OT3E56-S
- Zoro # G7745258
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 5/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.48-1.34/0.668 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 In. Grease Hose, HD (13X053)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 112" (BX112)
- SKF Bearing, Bore 65mm, Industry 1213-ETN9 (1213 ETN9)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- WEG WEG - 01512OT3E284T-W40, MOTOR 15HP 6P 284T WFA2 (01512OT3E284T-W40)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- WEG WEG - 70018ET3G588/9-W22, 700 HP, 1800 RPM, TEFC, 588/9 FRAME, 460 VOLTS (70018ET3G588/9-W22)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- Weg General Purpose AC Motors