Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 01036EG3E215T-W22
Zoro # G9889126
product price: $1,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 01036EG3E215T-W22
- Zoro # G9889126
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19.517 |
Length Less Shaft | 16 1/8 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.0/11.5 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472299 (472299)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005837, Return Line, 10 micron, Outside-In (MF0578659)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- Weg 3-Phase AC Motors