Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 01018OT3E215T-S
Zoro # G8515735
product price: $826.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 213/5T
Product Information
- Brand Weg
- MFR # 01018OT3E215T-S
- Zoro # G8515735
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 3/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 16.575 |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.8/12.4 A, 213/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,760 Nameplate RPM (182TTDBD6039)
- CONTINENTAL CONTITECH A50 Wrapped V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (A50)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4Q)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- WEG 3-Phase IEEE 841 Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,775 Nameplate RPM (05018ST3QIE326T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- Weg General Purpose AC Motors