Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM
Mfr # 13984842
Zoro # G6539692
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 3,001-3,600
- Voltage 460V AC
Product Information
- Brand Weg
- MFR # 13984842
- Zoro # G6539692
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 38 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 80 mm |
Length Less Shaft | 410 mm |
Overall Length | 490 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.3 A, 132S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (6K407)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (HCFU206-20)
- DIXON Standard Safety Clip (AC1)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS (20036ET3E447TS-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- Weg 3-Phase AC Motors