Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 00158ET3E56C-S
Zoro # G7598361
product price: $347.25
/ea
Free Shipping & Returns
$347.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 00158ET3E56C-S
- Zoro # G7598361
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 5/8 in |
Overall Length | 13 1/2 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.04/2.02 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- DES-CASE VENTGUARD DESICCANT BREATHER FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (DC-VG-2)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- Weg General Purpose AC Motors