Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 00158OT3E56-S
Zoro # G7744935
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Weg
- MFR # 00158OT3E56-S
- Zoro # G7744935
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 13/16 in |
Overall Length | 12 11/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.20/2.10 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633698M)
- BSC PREFERRED Timing Belt - XL, 0.25 x 10.8in PL, T54 (108XL025)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- Weg 3-Phase AC Motors