Shop All 3-Phase AC Motors
Weg
00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS
Mfr # 00236OS3EJP56J-S
Zoro # G903435487
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.2
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00236OS3EJP56J-S
- Zoro # G903435487
- UPC # 7909158536306
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.008 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.2 |
Nameplate RPM | 3600 |
Full Load Amps | 2.8 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 78.5 |
VOLTAGE | 208-230/460 |
Kw | 1.5 |
FRAME | 56HJ |
WEIGHT | 32 |
Description
MOTOR 2HP 2P 56HJ WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl, For Use with F16, M16, L16 Filter, Metal (GRP-95-133)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- LOCTITE Anti Seize, Moly Paste, Metal-Free LB 8012(TM) Moly Paste (226801)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,755 Nameplate RPM (00218ET3H145T-W22)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (00718ST3QIE213TC-W22)
- Weg General Purpose AC Motors