Shop All 3-Phase AC Motors
Weg
00236ET3EJPR56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS
Mfr # 00236ET3EJPR56J-S
Zoro # G403435468
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00236ET3EJPR56J-S
- Zoro # G403435468
- UPC # 7909492928355
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.402 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 85.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.5 |
VOLTAGE | 230/460 |
FRAME | 56J |
Kw | 1.5 |
WEIGHT | 46 |
Description
MOTOR 2HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP420, 25 micron, Outside-In (MF0066202)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- WEG 02009ET3E324T-W22, 20 HP, 900 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02009ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG WEG - 10018ET3GRB405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3GRB405T-W22)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- Weg 3-Phase AC Motors