Shop All 3-Phase AC Motors
Weg
00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS
Mfr # 00236ET3EJP56J-S
Zoro # G503435450
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00236ET3EJP56J-S
- Zoro # G503435450
- UPC # 7909522750024
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.402 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 2.5 |
Nominal Efficiency | 85.5 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
VOLTAGE | 230/460 |
WEIGHT | 46 |
FRAME | 56J |
Description
MOTOR 2HP 2P 56HJ WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- BAND-IT Jr Smooth ID Clamp 201Ss 1/4X.020 Pk100 (JS2539)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR LONG 2.83" (6400-L-08-10)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00118ET3ER143TC-S)
- CENTURY MOTORS 1/4-1/8HP 115V 1050RPM 4Sp Mtr (144A)
- Weg 3-Phase AC Motors