Shop All 3-Phase AC Motors
Weg
00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00236ET3E145JM-W22
Zoro # G203435361
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.25
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00236ET3E145JM-W22
- Zoro # G203435361
- UPC # 7891327603448
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.675 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Full Load Amps | 2.56 |
Nominal Efficiency | 85.5 |
WEIGHT | 61 |
Kw | 1.5 |
VOLTAGE | 230/460 |
FRAME | 143/5JM |
Description
MOTOR 2HP 2P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- TIMKEN TRB Single Cup Metric <4 OD, NP447501-K0082 (NP447501-K0082)
- LOC-LINE Flex Hose Adapter, 1/4 In to 1/8 In, PK4 (41411)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM3313T)
- Weg General Purpose AC Motors