Shop All 3-Phase AC Motors
Weg
00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS
Mfr # 00156OT1B56-S
Zoro # G903435357
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00156OT1B56-S
- Zoro # G903435357
- UPC # 7909265645663
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.284 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Full Load Amps | 6.2 |
Nominal Efficiency | 81.5 |
Kw | 1.1 |
WEIGHT | 38 |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 1.5HP 2P 56 WCA2 ROLLED STEEL SING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE30-12-326T, GP, TEFC, Rigid, 3 PH, 326T, 37.4 FLA (PEWWE30-12-326T)
- Weg General Purpose AC Motors