Shop All 3-Phase AC Motors
Weg
00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS
Mfr # 00136ET3EW56CFL-S
Zoro # G003435431
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00136ET3EW56CFL-S
- Zoro # G003435431
- UPC # 7909322394558
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.106 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 78.5 |
Full Load Amps | 1.5 |
FRAME | W56C |
VOLTAGE | 230/460 |
Kw | 0.75 |
WEIGHT | 25 |
Description
MOTOR 1HP 2P W56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1" ID Split Clamp Collar, Ss (G1SC-100-SS)
- ELESA Breather caps, SFP.40-1/2 NPT+F (SFP. (inch sizes))
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- FOSTER Steel Plug, 3/4"x3/4" FPT (K6S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- Weg 3-Phase AC Motors