Shop All 3-Phase AC Motors
Weg
00136ES1B56-S, 1 HP, 3600 RPM, TEFC, 56 FRAME, 115/208-230 VOLTS
Mfr # 00136ES1B56-S
Zoro # G103435485
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Product Information
- Brand Weg
- MFR # 00136ES1B56-S
- Zoro # G103435485
- UPC # 7909522440260
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Full Load Amps | 5.1 |
Nominal Efficiency | 70 |
FRAME | 56 |
WEIGHT | 34 |
VOLTAGE | 115/208-230 |
Kw | 0.75 |
Description
MOTOR 1HP 2P 56 WCF2 ROLLED STEEL SINGLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3 15/16" ID Set Screw Collar, Stl, Zinc, Gsc-393-Z (GSC-393-Z)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- AFTERMARKET 110XL037 DAndD Powerdrive Timing Belt (110XL037-DD)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TSC Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TSC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- Weg 3-Phase AC Motors