Shop All DC Washdown Motors
Weg
00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed
Mfr # 00118ET3ESS143TC
Zoro # G201246716
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weg
- MFR # 00118ET3ESS143TC
- Zoro # G201246716
- UPC # 7909492467694
- Country of Origin Brazil
- Category DC Washdown Motors
Description
This WEG brand 00118ET3ESS143TC motor is a TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC, 1800 rpm, footed motor. It has a motor enclosure design of TEFC, full load amps of 1.46, nominal efficiency of 85.5, motor mounting type of FOOT, motor service factor of 1.15, frame material of STAINLESS STEEL, overall length of 13.4, nameplate RPM of 1800, voltage of 230/460, weight of 38, and frame of 143TC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- BRENNAN INDUSTRIES 10FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-04)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 0.9843 In W; Set Screw (AS204-012)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG -0.37,3600, 56C Frame, Wash Down Duty (.5036EP3ESS56CFL)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm (11G246)
- Weg DC Motors