Shop All Sensor Accessories
Weed Instrument
2-1/2IN 1/2IN RTD
Mfr # 07A00D1 305-01B-C-6-C-004.0-Z006
Zoro # G106632386
original price:
$158.76
23% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 2.5 in
- Probe OD 0.5 in
Product Information
- Brand Weed Instrument
- MFR # 07A00D1 305-01B-C-6-C-004.0-Z006
- Zoro # G106632386
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Probe Length | 2.5 in |
Details
Probe OD | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- DOLAN JENNER FIBER OPTIC OTHER SENSOR (BXSUH 700018020060)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- Weed Instrument Sensor Accessories