Shop All Hand Sanitizer Dispenser Refills
Wechem
Orange Grip Pumice Hand Cleaner, PK4
Mfr # HC404
Zoro # G4507006
product price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula PCMX, Aloe Vera, Glycerin, Lanolin, D'Limonene
- Fragrance citrus
- Packaging Type Pakcage
- Size 4000mL
- Color Green
Product Information
- Brand Wechem
- MFR # HC404
- Zoro # G4507006
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 4000mL |
Details
Formula | PCMX, Aloe Vera, Glycerin, Lanolin, D'Limonene |
Fragrance | citrus |
Packaging Type | Pakcage |
Color | Green |
Item | Orange Grip Pumice Hand Cleaner |
Package Type | Bottle |
Industry Type | Healthcare |
Description
Orange Grip Pumice Hand Cleaner, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- KIMBERLY-CLARK Kimberly-Clark KCC 41029 Wypall X80 1/4 Fold Towel Red- 50 Count - Case of 4 (KCC 41029)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- ZOGICS Touch-Free Automatic Foam Hand Sanitizer Dispenser, 1000 mL, White (9327-951)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-Sur-Z2000-4)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, No Dispenser (TCS-S)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PERFORMANCE PLUS 1000ml Foam Foaming Hand Sanitizer Alc. Free, 1000mL, PK6 (PP7808F)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door White Powder Coated (Z650W-Z1000)
- Wechem Hand Sanitizer Dispenser Refills