Shop All Degreasers
Wechem
Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK
Mfr # W5504
Zoro # G4506909
product price: $66.49
/pk 4, $16.62/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Fragrance characteristic
- Color Clear, Red
Product Information
- Brand Wechem
- MFR # W5504
- Zoro # G4506909
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Heavy Duty Cleaner/Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Fragrance | characteristic |
Color | Clear, Red |
Description
Heavy Duty Cleaner Degreaser, Package Quantity 4
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 3.25L Foam Hand Soap Cartridge (GPF3LNA)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGP8)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- WOOSTER Wooster Brush Q3211-2 Shortcut Nylon And Polyester (2049393)
- WECHEM Force 200 Degreasing Solvent, 18 Oz Aerosol Can, Liquid, 12 PK (A97)
- WECHEM Heavy Duty Cleaning Solvent, 5 Gal Pail, Liquid, Clear, Colorless to Yellowish (S1005)
- WECHEM Degreasing Solvent Aerosol, 18 Oz Aerosol Can, Liquid, 12 PK (A291)
- WECHEM Spray And Wipe Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Slightly Hazy, Colorless or Orange (G700Q)
- WECHEM Heavy Duty Cleaning Solvent, 1 Gal Liquid, Clear, Colorless to Yellowish, 4 PK (S1004)
- SUNSHINE MAKERS Cleaner/Degreaser, Bottle, 12 PK (19024)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- Wechem Degreasers