Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange
Mfr # WMN100251
Zoro # G911906689
Key Features
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Wecare
- MFR # WMN100251
- Zoro # G911906689
- UPC # 840331601541
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
WeCare Diamond Textured Nitrile Gloves are the perfect solution for those seeking heavy-duty hand protection in a variety of professional settings. These gloves have been meticulously designed to provide exceptional durability, superior grip, and unmatched versatility. Crafted from high-quality nitrile material, WeCare Diamond Textured Nitrile Gloves are built to withstand the toughest tasks across various industries. Whether you work in automotive, construction, manufacturing, or any other profession that demands heavy-duty protection, these gloves are up to the challenge. They offer reliable defense against punctures, cuts, and abrasions, ensuring your hands remain safe and secure. The diamond-textured pattern on the fingertips and palm enhances grip and control, making these gloves indispensable for tasks that require precision handling. The unique texture not only improves traction but also enhances dexterity, allowing you to maintain a firm grip even in challenging and slippery conditions. This feature is especially valuable in professions where secure handling of tools, machinery, and delicate objects is crucial. Comfort is a top priority with WeCare Diamond Textured Nitrile Gloves. The gloves are designed with a contoured shape that provides a snug fit, reducing hand fatigue during long hours of wear. The nitrile material offers a soft and flexible feel, ensuring excellent sensitivity and allowing for precise movements. Furthermore, the gloves are powder-free, eliminating any risk of allergic reactions and ensuring a clean and hygienic user experience. WeCare Diamond Textured Nitrile Gloves are also designed to meet the highest hygiene standards. They are resistant to a wide range of substances, including oils, and greases, and more, making them ideal for janitorial services and food handling. Additionally, these gloves are latex-free, addressing concerns for individuals with latex allergies.
- •Heavy-Duty: With a thickness of 8 mil, to provide the best barrier protection against all greases and substances. It also provides better puncture resistance so you get the protection you deserve.
- •Excellent Tactile Grip: This feature makes them the perfect gloves to use with any smartphone or touch screen. Due to the added texture, we recommend sizing up.
- •Variety of Professions: Such as food services, while handling hot food, beauty salons, cleaning and household work, mechanical work, and more.
- •Two Convenient Colors: Black and Orange. Black is great for concealing dirt and grime. The orange option is a great as the bold color provides better visibility even in darker environments, promoting safety.
- •Multiple Sizes and Pack Options: Our pack options include packs of 50 and 100. Both pack options come in sizes S-XL.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 45 gal., Yellow, Legs (1045SL-50)
- NMC Safety Cone Sidewalk Closed Sign (CS21)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (WMN100282)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (WMN100243)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (WMN100233)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, Green (340055)
- Wecare Disposable Gloves