Shop All Exercise Equipment
Wecare Fitness
Kettlebell, 35 LB Cast Iron, For Home Workout, Black
Mfr # WF-KB-35-BLK
Zoro # G509176340
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Iron + PVC
Product Information
- Brand Wecare Fitness
- MFR # WF-KB-35-BLK
- Zoro # G509176340
- UPC # 810084936306
- Country of Origin China
- Category Exercise Equipment
Details
Color | Black |
Weight | 35 Lbs |
Material | Iron + PVC |
Description
Suitable for all fitness levels, WeCare Fitness Kettlebells are made with quality and versatility in mind. Made with sturdy materials, our kettlebells are ergonomically designed for maximum functionality and comfort during exercise. Use indoors or outdoors, for high-intensity or low-intensity workouts. Great for squats, swings, lunges, deadlifts, rows, core strength and balance, and mobility exercises. Our sturdy kettlebells are made with iron and are covered by a powdered PVC coating. Experience the best with WeCare Fitness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick Dry Boom Nozzle Body Assemblies (18636-112-406-NYB)
- SEASONAL TRENDS Blue Camping Chair With Bag (GB-7230)
- TOMCAT Tamper Resistant Rodent Station w/Block (22610)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- WECARE FITNESS Kettlebell, 15 LB Cast Iron, For Home Workout, Black (WF-KB-15-BLK)
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- WECARE FITNESS Jump Rope 180g with Ball Bearings For Workouts, Black (WF-JP-180G)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5L 5 Resistance Bands Set (BMP 5L)
- Wecare Fitness Exercise Equipment