Shop All Exercise Equipment
Wecare Fitness
Jump Rope 420g with Ball Bearings For Workouts, Black
Mfr # WF-JR-420G
Zoro # G209176350
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PP + PVC + STEEL + NBR
Product Information
- Brand Wecare Fitness
- MFR # WF-JR-420G
- Zoro # G209176350
- UPC # 810084936337
- Country of Origin China
- Category Exercise Equipment
Details
Color | Black |
Weight | 480 g |
Material | PP + PVC + STEEL + NBR |
Description
Perfect for all fitness levels, WeCare Fitness Weighted Jump Ropes are made with quality and versatility in mind. Equipped with two steel weights and made with flexible materials, our jump ropes are ergonomically designed for maximum functionality and comfort during cardio. Use indoors or outdoors, for high-intensity or low-intensity workouts. Made with high-quality ball bearings, which allows for smooth rotation and prevents wrist cramps and fatigue. Our Jump Ropes are made with a flexible steel frame and PVC coating. Experience the best with WeCare Fitness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Aspen Bedding 4.0Cf Kt (100032005)
- BRIGGS & STRATTON Fuel Solenoid (596038)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- MTD Blade-21.23 -C/U 94204312 (942-04312A)
- WECARE FITNESS Jump Rope 180g with Ball Bearings For Workouts, Black (WF-JP-180G)
- WECARE FITNESS AB Wheel, Workout Equipment for Abdominal Exercise, Black (WF-ABW-BLK)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-5LB-BL)
- WECARE FITNESS Neoprene Coated 12 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-12LB-BK)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products 65cm Purple Gym Ball 65 cm. Static Strength Exercise Stability Ball; Purple (65cm Purple Gym Ball)
- Wecare Fitness Exercise Equipment