Shop All Ball Valves
Webstone
3/4" Flanged 3-Way Brass Ball Valve
Mfr # 50403
Zoro # G5302927
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Material Low Lead Brass
- Max. Pressure (PSI) 600 psi
Product Information
- Brand Webstone
- MFR # 50403
- Zoro # G5302927
- UPC # 18394504035
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size (In.) | 3/4 SWT |
Overall Length | 2.56 in |
Compatible Pipe Size | 3/4 in |
Handle Height | 2.06 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 304SS (200100-4-555)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve (41406HV)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve (41405HV)
- LEGEND VALVE 3/4 T-2008 NL DE PEX BALL VLV (101-577NL)
- Webstone Valves