Shop All 12 Volt Adapters
Weboost
Cellular Signal Booster Kit, 4G, 12VDC
Mfr # 470135
Zoro # G6543168
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Supply 12V
- Multiple Users - Signal Amplifier Yes
- Mounting - Signal Amplifiers Inside Mount
- Maximum Gain - Signal Amplifier 50 dB
- Unit Size 3 x 8
Product Information
- Brand Weboost
- MFR # 470135
- Zoro # G6543168
- UPC # 811815026976
- Country of Origin United States
- Category 12 Volt Adapters
Dimensions
Unit Size | 3 x 8 |
Details
Item | Signal Amplifier |
Power Supply | 12V |
Multiple Users - Signal Amplifier | Yes |
Mounting - Signal Amplifiers | Inside Mount |
Maximum Gain - Signal Amplifier | 50 dB |
Includes | Dash Cradle Mount, Vent Clip |
Signal Type - Signal Amplifier | 4G |
Coverage Area - Signal Amplifier | 1,500 sq ft |
Voltage | 12 V |
For Use With | Cell Phones |
Antenna Shape - Signal Amplifer | Standard |
Mounting | Inside Mount |
Antennas Included | Drive Magnetic Antenna |
Maximum Gain | 23 dB |
Signal Type | 5G |
Antenna Mounting Location | Interior |
Current | 2.1 A |
Connector Type | SMB Connectors |
Number of Users | Single |
Coverage Area | 1,500 sq ft |
Frequency | 2,100 MHz |
Use Location | Cars |
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 23 dB, Operating Voltage 12V DC, Number of Users Single, Coverage Area 1,500 sq ft, Includes Dash Cradle Mount, Vent Clip, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included Drive Magnetic Antenna, Connector Type SMB Connectors, Current 2.1 A, Frequency 2,100 MHz, Use Location Cars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hatch Lift Support, 4401 (4401)
- VELVAC Circuit Breaker 15 Amp Blade Style (091072)
- TIMKEN Timken Seal, 450185 (450185)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470210)
- WEBOOST Cellular Signal Booster Kit, 4G, 110VAC (30990750N)
- ROBINAIR Adapt A/C 90 Lo Older 1/4" Fe (40563A)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512V2USB)
- MITYVAC Sm Univ Bleed Adapter 3 1/2X6" (MVA811)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- Weboost Automotive Electrical