Shop All Grills & Smokers
Weber
Gen EX325s LP Gas Grill
Mfr # 35510001
Zoro # G708091420
product price: $1,662.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,662.99
Free 30-Day Returns
Product Information
- Brand Weber
- MFR # 35510001
- Zoro # G708091420
- UPC # 77924174728
- Country of Origin United States
- Category Grills & Smokers
Description
Weber Genesis EX325s black LP gas grill Smart Tech integration monitors grill temperature, sends notifications to your smart phone and comes with two probe capacity GS4 grilling system includes easy start infinity ignition, 3 stainless steel burners that provide 39,000 BTU, stainless steel flavorizer bars that add the smokey flavor and the grease management system which helps reduce flareups Sear station burner provides 13,000 BTU 2 porcelain enameled cast iron cooking grates provide 513 sq in of cooking space, secondary cooking area adds 274 sq in 2 stainless steel side tables and the right side is larger to provide more room for prep The taller porcelain enamel lid with builtin thermometer Stainless steel heat deflectors The enclosed cart is great for storage Four metal locking casters for ease of movingAssembled dimensions 485 inH x 62 inW x 27 inD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Amp Meter 60A for Tractor Fits John Deere Fits Massey Fits Ford Others (GAH30-0032)
- SEYMOUR MIDWEST 14-tine Bow Rake with 60"L Fiberglass Handle (42324)
- MTD Muffler Asm (951-14737)
- PURE GARDEN 6.25 in. x 16 ft. Galvanized Steel Landscape Lawn Edging- 3.8 lbs (50-197)
- WEBER Original Kettle Charcoal Grill, 240 sqin Primary Cooking Surface, Black (441001)
- WEBER SpiritE330 LP Gas Grill (46810001)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- WEBER Q1200 BLK GrillTable (51010001)
- WEBER 24 Summit Char Grill (18201001)
- WEBER Weber Q3200 LP Grill (57060001)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- Weber Grills & Smokers