Shop All Shears, Pruners & Loppers
Weaver Leather
Pruning Saw Holster
Mfr # 08-02015
Zoro # G702679877
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7"
- Width 4
- Overall Height (In.) 0.5
- Outside Diameter 0.3
Product Information
- Brand Weaver Leather
- MFR # 08-02015
- Zoro # G702679877
- Country of Origin Unknown
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 7" |
Width | 4 |
Overall Height (In.) | 0.5 |
Outside Diameter | 0.3 |
Length | 12 |
Description
Holster is made of 3-1/4" x 7" soft, oil-tanned top-grain leather front and a 12 1/4" natural top grain steer hide leather back that's been lockstitched and riveted with nickel-plated hardware for added strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- LOGO BRANDS Philadelphia Eagles 24 Can Cooler (624-63)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- WEAVER LEATHER Pistol-Style Pruner Holsters (08-97202-8)
- WEAVER LEATHER 9" Pruner Holster with Knife Pouch (08-97220-9)
- FELCO Replacement Cutting Blades for FELCO F20, F21 (200/3)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Steel Log Choker Cable with 2 Tow Rings TMW-38 - 1500 Lb. Pulling Capacity (TMW-38)
- CORONA TOOLS Garden Tool Sharpener, Carbide (AC 8300)
- BAHCO Bahco P160 Lopper Replacement Counter Blade (R260A)
- Weaver Leather Lawn & Garden Tools