Shop All Axes, Hatchets, & Splitting Wedges
Weaver Leather
Leather Sheath for Council Pulaski Axe
Mfr # 08-02044
Zoro # G102696603
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Overall Length 10.7
- Head Material Leather
- Width 5.6
- Material Leather
Product Information
- Brand Weaver Leather
- MFR # 08-02044
- Zoro # G102696603
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 6" |
Overall Length | 10.7 |
Width | 5.6 |
Outside Diameter | 0.5 |
Height | 1.2 |
Details
Head Material | Leather |
Material | Leather |
Description
Leather sheath for Council Pulaski Axe. Axe sold separately (Item #160755).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-12-06)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch (10220cb)
- LAWNITATOR 36 in Super Splitting Axe (LA86212)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- LINK HANDLES Handle Railroad Pick Matt 36In (63025)
- TRUPER Sledge & Maul Handle, Black & Yellow (TR5682)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Black 36.25 in. H (UFAB-8)
- Weaver Leather Hammers and Striking Tools