Shop All Air Deflectors
Weathertech
Stone & Bug Deflector, 50200
Mfr # 50200
Zoro # G5176076
product price: $104.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$104.95
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Smoke
- Material Molded Plastic
- Style Wrap Around
Product Information
- Brand Weathertech
- MFR # 50200
- Zoro # G5176076
- UPC # 787765131735
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Color | Smoke |
Material | Molded Plastic |
Style | Wrap Around |
Description
Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- SKF Wheel Seal - Front, 16069 (16069)
- GATES Automotive Dual-Sided V-Ribbed Belts K08 1 3/32 in. x 140 7/8 in. (DK081403)
- KEYSCO TOOLS Vertical Masker, 36" 2 Roll (ALC78012)
- WEATHERTECH Front&Rear Side Window Deflectors (82935)
- WEATHERTECH Front Side Window Deflectors, 80940 (80940)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- WEATHERTECH Stone & Bug Deflector (50283)
- WEATHERTECH Frnt Side Window Deflectors, 80034 (80034)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82382 (82382)
- AUTO VENTSHADE 07-13 TUNDRA AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436007)
- Weathertech Automotive Exterior Accessories