Shop All Truck Bed Covers
Weathertech
Roll Up Truck Bed Cover, 8RC4235
Mfr # 8RC4235
Zoro # G5174019
Free Shipping & Returns
$569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Install Time 30 Minutes
- Style Roll-Up Soft Cover
- Full Bed Access Yes
Product Information
- Brand Weathertech
- MFR # 8RC4235
- Zoro # G5174019
- UPC # 787765601894
- Country of Origin United States
- Category Truck Bed Covers
Details
Color | Black |
Material | Nylon |
Install Time | 30 Minutes |
Style | Roll-Up Soft Cover |
Full Bed Access | Yes |
Promotion Restriction | Not eligible for promotion |
Description
The Roll Up Truck Bed Cover is the newest custom-fit solution to the WeatherTech line of automotive accessories, perfect for any individuals looking to increase the utility of their truck bed. Easy for hauling; the Roll Up Truck Bed Cover keeps cargo away from the elements when covered and stays out of the way for oversized cargo. Featuring the AutoLatch II automatic dual locking system releases with one smooth downward pull; when used with a locked tailgate it provides excellent security.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 12/1 Quart Case (62716)
- WIX FILTERS Hyd Filter, 57130 (57130)
- VESTIL Steering Handle 36"L (VHMS-2) (VHMH-36-1)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040066 (8HF040066)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF010015 (8HF010015)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC2286 (8RC2286)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050035 (8HF050035)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020075 (8HF020075)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050015 (8HF050015)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01401)
- Weathertech Truck Bed & Tailgate Accessories