Shop All Air Deflectors
Weathertech
Hood Protector, 55029
Mfr # 55029
Zoro # G5181089
product price: $131.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Smoke
- Material Molded Plastic
- Style Wrap Around
Product Information
- Brand Weathertech
- MFR # 55029
- Zoro # G5181089
- UPC # 787765746366
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Color | Dark Smoke |
Material | Molded Plastic |
Style | Wrap Around |
Description
The Hood Protector allows for ultimate protection through its sleek, low profile polished finish. The Hood Protector is made from a durable, yet flexible acrylic that withstands the wear-and-tear from the daily grind. Through its exclusive, custom-fit design, the Hood Protector follows the hood’s contours with a wrap design that provides a sleek, aerodynamically-friendly finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/8 x 16-5/32 in. (RS5535)
- FEL-PRO 1/64 X 12 X 24Victolex Bulk Material, 3045 (3045)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- AGS 5/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-008)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82180 (82180)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82317 (82317)
- WEATHERTECH Stone & Bug Deflector, 50261 (50261)
- WEATHERTECH Frnt Side Window Deflectors, 80034 (80034)
- WEATHERTECH Stone & Bug Deflector, 50207 (50207)
- WEATHERTECH Rear Side Window Deflectors, 81792 (81792)
- AUTO VENTSHADE 01-07 SEQUOIA 4PC IN-CHANNEL VENTVISORS-SMOKE (194235)
- Weathertech Air Deflectors