WeatherMax 29423 80 in. Saturamax Awning Fabric; Oyster
Mfr # WEATHM8029423
Zoro # G603968988
Product Information
- Brand Weathermax
- MFR # WEATHM8029423
- Zoro # G603968988
- Country of Origin China
- Category Fabric & Sewing
Description
Printable: Screen Printing, Dye Sublimation & Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent & lukewarm water. Rinse thoroughly with clean water to remove soap & allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are & allow soaking. Rinse with clean water & allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99% Mullen Burst: ASTM D3786: 393 psi Air Permeability: ASTM D737: 1.3 cfm Spray Rating: AATCC 22: 100 Hydrostatic Pressure: AATCC 127: 65 cm UPF: Ultraviolet Protection Factor: 50+.
Features- Solution Dyed Saturamax Awning Fabric.
- Color: Oyster
- Taber Abrasion: ASTM D3884: 600 cycles
- Content: 100% Solution Dyed Polyester
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 18 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 460 lbs & Fill = 360 lbs
- Style: Solids & Plain
- Width: 60"
- Weight: 8.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- DELL Dell Dllt6J1J Dell Br B5460Dn Gdfkw - 1-Sd Yld Black Toner (DLLT6J1J)
- ZORO SELECT Desk Pad (120748)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- WEATHERMAX WeatherMax 29371 80 in. Saturamax Awning Fabric; White (WEATHM8029371)
- DESIGNER FABRICS Designer Fabrics G720 54 in. Wide ; Off White; Solid Outdoor Indoor Marine Vinyl Fabric (G720)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- SEAMTEC Lightweight Water-resistant utility Fabric, Burgundy Cut (SEAMATL17FABCU)
- SEABREEZE Seabreeze 856 Marine Grade Upholstery Vinyl Fabric; Bermuda Blue (SEABR856)
- Weathermax