WeatherMax 29371 80 in. Saturamax Awning Fabric; White
Mfr # WEATHM8029371
Zoro # G003968984
Product Information
- Brand Weathermax
- MFR # WEATHM8029371
- Zoro # G003968984
- Country of Origin China
- Category Fabric & Sewing
Description
Printable: Screen Printing, Dye Sublimation & Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent & lukewarm water. Rinse thoroughly with clean water to remove soap & allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are & allow soaking. Rinse with clean water & allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99% Mullen Burst: ASTM D3786: 393 psi Air Permeability: ASTM D737: 1.3 cfm Spray Rating: AATCC 22: 100 Hydrostatic Pressure: AATCC 127: 65 cm UPF: Ultraviolet Protection Factor: 50+.
Features- Solution Dyed Saturamax Awning Fabric.
- Color: White
- Taber Abrasion: ASTM D3884: 600 cycles
- Content: 100% Solution Dyed Polyester
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 18 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 460 lbs & Fill = 360 lbs
- Style: Solids & Plain
- Width: 60"
- Weight: 8.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle (11R229)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL5-Y3-1)
- RPM PRODUCTS RPM RPM80244 Front A-Arms for Traxxas Electric Rustler-Electric Stampede-Slash 2Wd - Green (RPM80244)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- MAYFAIR Mayfair 7 4.5 x 3 in. Heat Sealed Quilted Vinyl Diamond Fabric; Black (MAYFA7)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- Weathermax