Shop All Brake Accessories
Weatherhead
Union Tee, 3/8 to 1/4 In Tube Sz
Mfr # 1464X6X6X4
Zoro # G1826641
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE, SAE 100401BA
- Connection Compression Nylon Tube
- Temp. Range -40 Degrees to 200 Degrees F
- Sub-Category Tees
- Material Brass
Product Information
- Brand Weatherhead
- MFR # 1464X6X6X4
- Zoro # G1826641
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in to 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size C | 7/16-24 |
Overall Length | 1 29/32 in |
Description
Union Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 7/16-24, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K040347Rpm (K040347RPM)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 21in Pitch (3411-139-21)
- MOTORMITE Sunvisor Clip Replacement, 74437 (74437)
- DRAW-TITE MODULITE HD PROTECTOR TRAILER LIGHT POWER MODULE (119147)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6S)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- AGS 13/32 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-156)
- Weatherhead Brake Accessories