Shop All Brake Parts
Weatherhead
Union Elbow, 1/4 In Tube Sz
Mfr # 1865X4
Zoro # G2793987
product price: $26.54
/ea
$26.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Connection Quick Connect
- Gasket Material Ethylene Propylene Rubber
- Type Female
Product Information
- Brand Weatherhead
- MFR # 1865X4
- Zoro # G2793987
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- ANCOR NMEA 2000 Inline Terminator (270114)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (58327-01-BP)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1871X6)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- Weatherhead Automotive Brakes