Shop All Brake Parts
Weatherhead
Union, 3/8 In Tube Sz
Mfr # 1862X6
Zoro # G2886012
product price: $11.80
/ea
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Unions
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131
- Gasket Material Ethylene Propylene Rubber
Product Information
- Brand Weatherhead
- MFR # 1862X6
- Zoro # G2886012
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Connector, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Teardrop 512 Length x 158 Height x 218 Width Amber Lens (V118A)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- DORMAN Steering Cooler, 918-301 (918-301)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1474X6)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Union, 1/4 In Tube Sz (1462X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- Weatherhead Automotive Brakes