Shop All Brake Parts
Weatherhead
Union, 3/8 In Tube Sz
Mfr # 1462X6
Zoro # G1347473
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 150
- Includes Nut and Sleeve
- Type Female
- Standards DOT FMVSS 571.106, SAE
Product Information
- Brand Weatherhead
- MFR # 1462X6
- Zoro # G1347473
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 19/32 in |
Thread Size B | 17/32-24 |
Thread Size A | 17/32-24 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Union, Thread Size A 17/32-24, Thread Size B 17/32-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Pag Oil, 1 gal. (2475)
- SPRAYWAY 20 Oz. Fabric Cleaner with inverted spray Can, Aerosol (SW558)
- BOSCH Engine Oil Filter, 72230WS (72230WS)
- BLAYLOCK BLAYLOCK TL-23 Total Encasement Bulldog Coupler Lock - 2-5/16" (TL-23)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- WEATHERHEAD Male Connector, 3/8-18, 3/8 In Tube Sz (1368X6X6)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- PARKER Male Connector, DOT Fitting, 2.03" L (68PTC-12-12)
- Weatherhead Brake Parts