Shop All Brake Parts
Weatherhead
Union, 1/2 In Tube Sz
Mfr # 1462X8
Zoro # G3298163
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Unions
- Tube Size 1/2 in
- Material Brass
- Standards DOT FMVSS 571.106, SAE
- Type Female
Product Information
- Brand Weatherhead
- MFR # 1462X8
- Zoro # G3298163
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Hex Size | 11/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/8 in |
Thread Size A | 11/16-20 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Union, Thread Size A 11/16-20, Thread Size B 11/16-20, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BT/TB NARROW CROSSOVER TOOLBOX- MIDSIZE (DZ6163N)
- RUBBERMAID Rubbermaid 2951OOWHT WHT Rectangle Dish Pan - White Pack Of 6 (2951OOWHT WHT)
- WEATHERTECH Front FloorLiners, Black, Model 444931 (444931)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1474X6)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- CARLSON BRAKE HARDWARE H1168 (16)Hold Down Part Brk.Hdw 25Pk, H1168 (H1168)
- Weatherhead Brake Parts